Southwire
Building Wire, THHN, 8 AWG, 500 ft, White, Nylon Jacket, PVC Insulation
Mfr # 20489112
Zoro # G0209702
$299.99
8% off
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 8 AWG
- Length 500 ft
- Voltage 600V AC
- Jacket Color White
Explore More Products
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Pink, PVC Insulation 411030511
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation 22956784
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation 22956783
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation 11602001
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Brown, Nylon Jacket, PVC Insulation 11586505
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, White, Nylon Jacket, Vinyl Insulation 26978706
- SOUTHWIRE Sheathed Cable, 10 AWG Wire, 3 Conductor, 1000 ft L, Copper Conductor, PVC Insulation 10/3NM-WGX1000FT
- SOUTHWIRE 8 AWG UL THHN Building Wire, Bare copper, 19 Strand, PVC, 600V, Red, Sold by the FT 000000000020490905
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation 37115303
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, White, Color-Coded PVC Insulation C2016A.12.02
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation 11591505
- Southwire Building Wire