KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

16 AWG 1 Conductor Automotive Primary Wire 100 ft. BK

SOUTHWIRE COMPANY| Zoro #: G0479543| Mfr #: 55666623

$11.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Voltage: 60V
Nominal Outside Dia.: 0.105"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479543 Mfr #: 55666623
Max. Voltage: 60VNominal Outside Dia.: 0.105"
Color: BlackTemp. Range: Up to 185 Degrees F
Insulation Material (Wire and Cable): PVCStranded / Solid: Stranded
Wire and Cable Item: Automotive Primary WireWire Color: Black
Conductor Material: CopperWire Size (Wire and Cable): 16 AWG
Spool Length: 100 ft.Number of Conductors: 1
Standards: SAEItem: Automotive Primary Wire
Country of Origin (subject to change): United States

Description

Automotive Primary Wire, Number of Conductors 1, Wire Size (Wire and Cable) 16 AWG, Insulation Material (Wire and Cable) PVC, Wire Color Black, Spool Length 100 ft., Max. Voltage 60V, Color Black, Stranded, Conductor Material Copper, Nominal Outside Dia. 0.105 In., Temp. Range Up to 185 Degrees F, Standards SAE

Reviews