KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Building Wire, Bare Copper, 4 AWG, 200ft

SOUTHWIRE COMPANY| Zoro #: G0966497| Mfr #: 10644302

$153.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 170
Wire Type: Bare Copper
Nominal Outside Dia.: 0.2043"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966497 Mfr #: 10644302
Max. Amps: 170Wire Type: Bare Copper
Nominal Outside Dia.: 0.2043"Stranded / Solid: Solid
Wire Size: 4 AWGInsulation Material: None
Stranding: Temp. Rating: 167 Degrees F
Voltage: 600VACSpool Length: 200 ft.
Standards: ASTMItem: Building Wire
Country of Origin (subject to change): United States

Description

Building Wire, Bare Copper, 4 AWG, 170 Max. Amps, Spool Length 200 ft., Solid, Nominal Outside Dia. 0.2043 In., Voltage 600VAC, Insulation Material None, Stranding -, Temp. Rating 167 Degrees F, Standards ASTM

Reviews