KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Building Wire, Bare Copper, 6 AWG, 315ft

SOUTHWIRE COMPANY| Zoro #: G1665212| Mfr #: 10638502

$180.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Insulation Material: None
Temp. Rating: 167 Degrees F
Stranded / Solid: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1665212 Mfr #: 10638502
Insulation Material: NoneTemp. Rating: 167 Degrees F
Stranded / Solid: SolidWire Type: Bare Copper
Wire Size: 6 AWGStranding:
Nominal Outside Dia.: 0.162"Item: Building Wire
Max. Amps: 125Standards: ASTM
Voltage: 600VACSpool Length: 315 ft.
Country of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 6 AWG, 125 Max. Amps, Spool Length 315 ft., Solid, Nominal Outside Dia. 0.162 In., Packaging Plastic Spool, Voltage 600VAC, Stranding -, Temp. Rating 167 Degrees F, Standards ASTM, Number of Conductors 1

Reviews