DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Building Wire, Bare Copper, 6 AWG, 315ft

SOUTHWIRE COMPANY| Zoro #: G1236672| Mfr #: 10665803

$168.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Size: 6 AWG
Max. Amps: 130
Nominal Outside Dia.: 0.184"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1236672 Mfr #: 10665803
Wire Size: 6 AWGMax. Amps: 130
Nominal Outside Dia.: 0.184"Voltage: 600VAC
Wire Type: Bare CopperStranded / Solid: Stranded
Standards: ASTMSpool Length: 315 ft.
Insulation Material: NoneStranding: 7
Item: Building WireTemp. Rating: 167 Degrees F
Country of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 6 AWG, 130 Max. Amps, Spool Length 315 ft., Stranded, Nominal Outside Dia. 0.184 In., Packaging Plastic Spool, Voltage 600VAC, Stranding 7, Temp. Rating 167 Degrees F, Standards ASTM, Number of Conductors 1

Reviews