KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Building Wire, Bare Copper, 8 AWG, 500ft

SOUTHWIRE COMPANY| Zoro #: G1171021| Mfr #: 10632802

$155.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 95
Wire Type: Bare Copper
Nominal Outside Dia.: 0.1285"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1171021 Mfr #: 10632802
Max. Amps: 95Wire Type: Bare Copper
Nominal Outside Dia.: 0.1285"Stranded / Solid: Solid
Wire Size: 8 AWGInsulation Material: None
Stranding: Temp. Rating: 167 Degrees F
Voltage: 600VACSpool Length: 500 ft.
Standards: ASTMItem: Building Wire
Country of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 8 AWG, 95 Max. Amps, Spool Length 500 ft., Solid, Nominal Outside Dia. 0.1285 In., Packaging Plastic Spool, Voltage 600VAC, Stranding -, Temp. Rating 167 Degrees F, Standards ASTM, Number of Conductors 1

Reviews