Building Wire, TFFN, 16/8, Yellow, 500 ft.

SOUTHWIRE COMPANY| Zoro #: G0184021| Mfr #: 27037101

$47.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Size: 16 AWGInsulation Material: PVCNominal Outside Dia.: 0.099"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0184021 Mfr #: 27037101
Wire Size: 16 AWGInsulation Material: PVC
Nominal Outside Dia.: 0.099"Jacket Material: Nylon
Voltage: 600VACSpool Length: 500 ft.
Wire Color: YellowTemp. Rating: 194 Degrees F
Stranding: 26Wire Type: TFFN
Packaging: Plastic SpoolMax. Amps: 8
Standards: ULStranded / Solid: Stranded
Item: Building WireCountry of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 16 AWG, Wire Type - Wire and Cable TFFN, Jacket Material - Wire and Cable Nylon, Insulation Material - Wire and Cable PVC, Wire Color Yellow, 8 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.099 In., Packaging Plastic Spool, Voltage 600, Stranding 26, Temp. Rating 194 Degrees F, Standards UL,E34382, Number of Conductors 1

Reviews