KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Building Wire, TFFN, 18/6, Red, 500 ft.

SOUTHWIRE COMPANY| Zoro #: G0183617| Mfr #: 27023101

$25.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Amps: 6
Wire Type: TFFN
Nominal Outside Dia.: 0.085"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0183617 Mfr #: 27023101
Max. Amps: 6Wire Type: TFFN
Nominal Outside Dia.: 0.085"Stranded / Solid: Stranded
Spool Length: 500 ft.Wire Size: 18 AWG
Insulation Material: PVCJacket Material: Nylon
Stranding: 16Temp. Rating: 194 Degrees F
Wire Color: RedVoltage: 600VAC
Standards: ULItem: Building Wire
Country of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 18 AWG, Wire Type - Wire and Cable TFFN, Jacket Material - Wire and Cable Nylon, Insulation Material - Wire and Cable PVC, Wire Color Red, 6 Max. Amps, Spool Length 500 Ft., Stranded, Nominal Outside Dia. 0.085 In., Packaging Plastic Spool, Voltage 600, Stranding 16, Temp. Rating 194 Degrees F, Standards UL, Number of Conductors 1

Reviews