SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Building Wire, THHN, 1 AWG, Red, 500ft

SOUTHWIRE COMPANY| Zoro #: G0210122| Mfr #: 34459801

$1169.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Size: 1 AWGInsulation Material: PVCNominal Outside Dia.: 0.435"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210122 Mfr #: 34459801
Wire Size: 1 AWGInsulation Material: PVC
Nominal Outside Dia.: 0.435"Jacket Material: Nylon
Voltage: 600VACSpool Length: 500 ft.
Wire Color: RedTemp. Rating: 194 Degrees F
Stranding: 19Wire Type: THHN
Packaging: Wood Reel with Fiber DrumMax. Amps: 130
Standards: ULStranded / Solid: Stranded
Item: Building WireCountry of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 1 AWG, Wire Type - Wire and Cable THHN, Jacket Material - Wire and Cable Nylon, Insulation Material - Wire and Cable PVC, Wire Color Red, 130 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.435 In., Packaging Wood Reel with Fiber Drum, Voltage 600, Stranding 19, Temp. Rating 194 Degrees F, Standards UL, Number of Conductors 1

Reviews