BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Building Wire, THHN, 10 AWG, Black, 500ft

SOUTHWIRE COMPANY| Zoro #: G0184703| Mfr #: 11595601

$110.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Color: BlackInsulation Material: PVCStranded / Solid: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0184703 Mfr #: 11595601
Wire Color: BlackInsulation Material: PVC
Stranded / Solid: SolidItem: Building Wire
Standards: UL,E34382Temp. Rating: 194 Degrees F
Stranding: 1Jacket Material: Nylon
Spool Length: 500 ft.Wire Type: THHN
Nominal Outside Dia.: 0.15"Wire Size: 10 AWG
Packaging: Plastic SpoolMax. Amps: 30
Voltage: 600VACCountry of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 10 AWG, Wire Type - Wire and Cable THHN, Jacket Material - Wire and Cable Nylon, Insulation Material - Wire and Cable PVC, Wire Color Black, 30 Max. Amps, Spool Length 500 ft., Solid, Nominal Outside Dia. 0.15 In., Packaging Plastic Spool, Voltage 600, Stranding -, Temp. Rating 194 Degrees F, Standards UL,E34382, Number of Conductors 1

Reviews