SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Building Wire, THHN, 10 AWG, Brown, 500ft

SOUTHWIRE COMPANY| Zoro #: G0184843| Mfr #: 11602001

$115.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Size: 10 AWGInsulation Material: PVCNominal Outside Dia.: 0.15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0184843 Mfr #: 11602001
Wire Size: 10 AWGInsulation Material: PVC
Nominal Outside Dia.: 0.15"Jacket Material: Nylon
Voltage: 600VACSpool Length: 500 ft.
Wire Color: BrownTemp. Rating: 194 Degrees F
Stranding: 1Wire Type: THHN
Packaging: Plastic SpoolMax. Amps: 30
Standards: ULStranded / Solid: Solid
Item: Building WireCountry of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 10 AWG, Wire Type - Wire and Cable THHN, Jacket Material - Wire and Cable Nylon, Insulation Material - Wire and Cable PVC, Wire Color Brown, 30 Max. Amps, Spool Length 500 ft., Solid, Nominal Outside Dia. 0.15 In., Packaging Plastic Spool, Voltage 600, Stranding -, Temp. Rating 194 Degrees F, Standards UL,E34382, Number of Conductors 1

Reviews