BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Building Wire, THHN, 10 AWG, Brown, 500ft

SOUTHWIRE COMPANY| Zoro #: G0209632| Mfr #: 22980701

$117.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Color: BrownInsulation Material: PVCStranded / Solid: Stranded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0209632 Mfr #: 22980701
Wire Color: BrownInsulation Material: PVC
Stranded / Solid: StrandedItem: Building Wire
Standards: UL,E34382Temp. Rating: 194 Degrees F
Stranding: 19Jacket Material: Nylon
Spool Length: 500 ft.Wire Type: THHN
Nominal Outside Dia.: 0.161"Wire Size: 10 AWG
Packaging: Plastic SpoolMax. Amps: 30
Voltage: 600VACCountry of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 10 AWG, Wire Type - Wire and Cable THHN, Jacket Material - Wire and Cable Nylon, Insulation Material - Wire and Cable PVC, Wire Color Brown, 30 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.161 In., Packaging Plastic Spool, Voltage 600, Stranding 19, Temp. Rating 194 Degrees F, Standards UL, Number of Conductors 1

Reviews