Southwire
Building Wire, THHN, 10 AWG, 2,500 ft, Gray, Nylon Jacket, PVC Insulation
Mfr # 22982305
Zoro # G0184974
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 10 AWG
- Length 2,500 ft
- Voltage 600V AC
- Jacket Color Gray
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation 23848512
- SOUTHWIRE Wire Bldg 12G Solx500 Thhn Yel 12YEL-SOLX500
- SOUTHWIRE Romex Building Wire, 10 AWG Wire, 3 Conductor, 50 ft L, Copper Conductor, PVC Insulation 10/3NM-WGX50
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Black, PVC Insulation 411050508
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation 20492512
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, White, Nylon Jacket, PVC Insulation 20494108
- SOUTHWIRE Building Wire, 6 AWG Wire, 1 Conductor, 500 ft L, Copper Conductor, PVC Insulation 6RED-STRX500
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Blue, Nylon Jacket, PVC Insulation 22958306
- SOUTHWIRE Romex Building Wire, 14 AWG Wire, 2 -Conductor, 30 m L, Copper Conductor, PVC Insulation, Nylon Sheath 47174831
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation 37113803
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation 11602001
- Southwire Building Wire