KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Building Wire, THHN, 10 AWG, Green, 100ft

SOUTHWIRE COMPANY| Zoro #: G0209492| Mfr #: 22977337

$39.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Amps: 30
Wire Type: THHN
Nominal Outside Dia.: 0.161"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0209492 Mfr #: 22977337
Max. Amps: 30Wire Type: THHN
Nominal Outside Dia.: 0.161"Stranded / Solid: Stranded
Spool Length: 100 ft.Wire Size: 10 AWG
Insulation Material: PVCJacket Material: Nylon
Stranding: 19Temp. Rating: 194 Degrees F
Wire Color: GreenVoltage: 600VAC
Standards: ULItem: Building Wire
Country of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 10 AWG, Wire Type - Wire and Cable THHN, Jacket Material - Wire and Cable Nylon, Insulation Material - Wire and Cable PVC, Wire Color Green, 30 Max. Amps, Spool Length 100 ft., Stranded, Nominal Outside Dia. 0.161 In., Packaging Plastic Spool, Voltage 600, Stranding 19, Temp. Rating 194 Degrees F, Standards UL, Number of Conductors 1

Reviews