KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Building Wire, THHN, 10 AWG, Red, 500ft

SOUTHWIRE COMPANY| Zoro #: G0184721| Mfr #: 11597201

$92.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 30
Wire Type: THHN
Nominal Outside Dia.: 0.15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0184721 Mfr #: 11597201
Max. Amps: 30Wire Type: THHN
Nominal Outside Dia.: 0.15"Stranded / Solid: Solid
Spool Length: 500 ft.Wire Size: 10 AWG
Insulation Material: PVCJacket Material: Nylon
Stranding: 1Temp. Rating: 194 Degrees F
Wire Color: RedVoltage: 600VAC
Standards: UL,E34382Item: Building Wire
Country of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 10 AWG, Wire Type - Wire and Cable THHN, Jacket Material - Wire and Cable Nylon, Insulation Material - Wire and Cable PVC, Wire Color Red, 30 Max. Amps, Spool Length 500 ft., Solid, Nominal Outside Dia. 0.15 In., Packaging Plastic Spool, Voltage 600, Stranding -, Temp. Rating 194 Degrees F, Standards UL,E34382, Number of Conductors 1

Reviews