Building Wire, THHN, 12 AWG, Blue, 2500ft

SOUTHWIRE COMPANY| Zoro #: G0209255| Mfr #: 22967406

$385.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 20
Wire Type: THHN
Nominal Outside Dia.: 0.128"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0209255 Mfr #: 22967406
Max. Amps: 20Wire Type: THHN
Nominal Outside Dia.: 0.128"Stranded / Solid: Stranded
Spool Length: 2500 ft.Wire Size: 12 AWG
Insulation Material: PVCJacket Material: Nylon
Stranding: 19Temp. Rating: 194 Degrees F
Wire Color: BlueVoltage: 600VAC
Standards: ULItem: Building Wire
Country of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 12 AWG, Wire Type - Wire and Cable THHN, Jacket Material - Wire and Cable Nylon, Insulation Material - Wire and Cable PVC, Wire Color Blue, 20 Max. Amps, Spool Length 2500 ft., Stranded, Nominal Outside Dia. 0.128 In., Packaging Plastic Spool, Voltage 600, Stranding 19, Temp. Rating 194 Degrees F, Standards UL, Number of Conductors 1

Reviews