Building Wire, THHN, 12 AWG, Tan, 500ft

SOUTHWIRE COMPANY| Zoro #: G0184502| Mfr #: 32012701

$52.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0184502 Mfr #: 32012701
Max. Amps: 20Stranded / Solid: Solid
Insulation Material: PVCWire Type: THHN
Jacket Material: NylonNominal Outside Dia.: 0.119"
Item: Building WireStranding: 1
Voltage: 600VACWire Size: 12 AWG
Temp. Rating: 194 Degrees FWire Color: Tan
Standards: ULSpool Length: 500 ft.
Country of Origin (subject to change): United States

Product Description

Building Wire, THHN, 12 AWG, 20 Max. Amps, Wire Color Tan, Spool Length 500 ft., Solid, Nominal Outside Dia. 0.119 In., Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, Stranding 1, Temp. Rating 194 Degrees F, Standards UL

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.