DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Building Wire, THHN, 14 AWG, Black, 500ft

SOUTHWIRE COMPANY| Zoro #: G0209045| Mfr #: 22955901

$59.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Size: 14 AWG
Temp. Rating: 194 Degrees F
Max. Amps: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0209045 Mfr #: 22955901
Wire Size: 14 AWGTemp. Rating: 194 Degrees F
Max. Amps: 15Jacket Material: Nylon
Wire Color: BlackVoltage: 600VAC
Nominal Outside Dia.: 0.109"Wire Type: THHN
Stranded / Solid: StrandedStandards: UL,E34382
Spool Length: 500 ft.Insulation Material: PVC
Stranding: 19Item: Building Wire
Country of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 14 AWG, Wire Type - Wire and Cable THHN, Jacket Material - Wire and Cable Nylon, Insulation Material - Wire and Cable PVC, Wire Color Black, 15 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.109 In., Packaging Plastic Spool, Voltage 600, Stranding 19, Temp. Rating 194 Degrees F, Standards UL, Number of Conductors 1

Reviews