Building Wire, THHN, 14 AWG, Black, 50ft

SOUTHWIRE COMPANY| Zoro #: G0208993| Mfr #: 22955951

$10.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Size: 14 AWGInsulation Material: PVCNominal Outside Dia.: 0.109"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208993 Mfr #: 22955951
Wire Size: 14 AWGInsulation Material: PVC
Nominal Outside Dia.: 0.109"Jacket Material: Nylon
Voltage: 600VACSpool Length: 50 ft.
Wire Color: BlackTemp. Rating: 194 Degrees F
Stranding: 19Wire Type: THHN
Packaging: Plastic SpoolMax. Amps: 15
Standards: ULStranded / Solid: Stranded
Item: Building WireCountry of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 14 AWG, Wire Type - Wire and Cable THHN, Jacket Material - Wire and Cable Nylon, Insulation Material - Wire and Cable PVC, Wire Color Black, 15 Max. Amps, Spool Length 50 ft., Stranded, Nominal Outside Dia. 0.109 In., Packaging Plastic Spool, Voltage 600, Stranding 19, Temp. Rating 194 Degrees F, Standards UL, Number of Conductors 1

Reviews