Building Wire, THHN, 14 AWG, Brown, 2500ft

SOUTHWIRE COMPANY| Zoro #: G0184222| Mfr #: 11586505

$226.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Size: 14 AWGInsulation Material: PVCNominal Outside Dia.: 0.102"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0184222 Mfr #: 11586505
Wire Size: 14 AWGInsulation Material: PVC
Nominal Outside Dia.: 0.102"Jacket Material: Nylon
Voltage: 600VACSpool Length: 2500 ft.
Wire Color: BrownTemp. Rating: 194 Degrees F
Stranding: 1Wire Type: THHN
Packaging: Plastic SpoolMax. Amps: 15
Standards: ULStranded / Solid: Solid
Item: Building WireCountry of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 14 AWG, Wire Type - Wire and Cable THHN, Jacket Material - Wire and Cable Nylon, Insulation Material - Wire and Cable PVC, Wire Color Brown, 15 Max. Amps, Spool Length 2500 ft., Solid, Nominal Outside Dia. 0.102 In., Packaging Plastic Spool, Voltage 600, Stranding 1, Temp. Rating 194 Degrees F, Standards UL, Number of Conductors 1

Reviews