Building Wire, THHN, 14 AWG, Gray, 2500ft

SOUTHWIRE COMPANY| Zoro #: G0184247| Mfr #: 21466805

$218.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 600VAC
Item: Building Wire
Nominal Outside Dia.: 0.102"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0184247 Mfr #: 21466805
Voltage: 600VACItem: Building Wire
Nominal Outside Dia.: 0.102"Temp. Rating: 194 Degrees F
Wire Type: THHNJacket Material: Nylon
Stranded / Solid: SolidWire Color: Gray
Insulation Material: PVCSpool Length: 2500 ft.
Wire Size: 14 AWGPackaging: Plastic Spool
Stranding: 1Standards: UL
Max. Amps: 15Country of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 14 AWG, Wire Type - Wire and Cable THHN, Jacket Material - Wire and Cable Nylon, Insulation Material - Wire and Cable PVC, Wire Color Gray, 15 Max. Amps, Spool Length 2500 ft., Solid, Nominal Outside Dia. 0.102 In., Packaging Plastic Spool, Voltage 600, Stranding 1, Temp. Rating 194 Degrees F, Standards UL, Number of Conductors 1

Reviews