Building Wire, THHN, 14 AWG, Red, 100ft

SOUTHWIRE COMPANY| Zoro #: G0208792| Mfr #: 22957552

$23.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 600VAC
Item: Building Wire
Nominal Outside Dia.: 0.109"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208792 Mfr #: 22957552
Voltage: 600VACItem: Building Wire
Nominal Outside Dia.: 0.109"Temp. Rating: 194 Degrees F
Wire Type: THHNJacket Material: Nylon
Stranded / Solid: StrandedWire Color: Red
Insulation Material: PVCSpool Length: 100 ft.
Wire Size: 14 AWGStranding: 19
Standards: ULMax. Amps: 15
Country of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 14 AWG, Wire Type - Wire and Cable THHN, Jacket Material - Wire and Cable Nylon, Insulation Material - Wire and Cable PVC, Wire Color Red, 15 Max. Amps, Spool Length 100 ft., Stranded, Nominal Outside Dia. 0.109 In., Packaging Plastic Spool, Voltage 600, Stranding 19, Temp. Rating 194 Degrees F, Standards UL, Number of Conductors 1

Reviews