KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Building Wire, THHN, 14 AWG, Tan, 2500ft

SOUTHWIRE COMPANY| Zoro #: G0184274| Mfr #: 30253901

$214.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 15
Packaging: Wood Reel
Wire Type: THHN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0184274 Mfr #: 30253901
Max. Amps: 15Packaging: Wood Reel
Wire Type: THHNNominal Outside Dia.: 0.102"
Spool Length: 2500 ft.Wire Size: 14 AWG
Insulation Material: PVCJacket Material: Nylon
Stranding: 1Temp. Rating: 194 Degrees F
Wire Color: TanVoltage: 600VAC
Stranded / Solid: SolidStandards: UL
Item: Building WireCountry of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 14 AWG, Wire Type - Wire and Cable THHN, Jacket Material - Wire and Cable Nylon, Insulation Material - Wire and Cable PVC, Wire Color Tan, 15 Max. Amps, Spool Length 2500 ft., Solid, Nominal Outside Dia. 0.102 In., Packaging Wood Reel, Voltage 600, Stranding 1, Temp. Rating 194 Degrees F, Standards UL, Number of Conductors 1

Reviews