Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Building Wire, THHN, 3 AWG, Green, 500ft

SOUTHWIRE COMPANY| Zoro #: G0210034| Mfr #: 60197101

$750.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Size: 3 AWGInsulation Material: PVCNominal Outside Dia.: 0.346"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210034 Mfr #: 60197101
Wire Size: 3 AWGInsulation Material: PVC
Nominal Outside Dia.: 0.346"Jacket Material: Nylon
Voltage: 600VACSpool Length: 500 ft.
Wire Color: GreenTemp. Rating: 194 Degrees F
Stranding: 19Wire Type: THHN
Packaging: Plastic SpoolMax. Amps: 100
Standards: ULStranded / Solid: Stranded
Item: Building WireCountry of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 3 AWG, Wire Type - Wire and Cable THHN, Jacket Material - Wire and Cable Nylon, Insulation Material - Wire and Cable PVC, Wire Color Green, 100 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.346 In., Packaging Plastic Spool, Voltage 600, Stranding 19, Temp. Rating 194 Degrees F, Standards UL, Number of Conductors 1

Reviews