DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Building Wire, THHN, 6 AWG, White, 500ft

SOUTHWIRE COMPANY| Zoro #: G0209833| Mfr #: 20494101

$308.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Size: 6 AWG
Temp. Rating: 194 Degrees F
Max. Amps: 65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0209833 Mfr #: 20494101
Wire Size: 6 AWGTemp. Rating: 194 Degrees F
Max. Amps: 65Jacket Material: Nylon
Wire Color: WhiteVoltage: 600VAC
Nominal Outside Dia.: 0.249"Wire Type: THHN
Stranded / Solid: StrandedStandards: UL
Spool Length: 500 ft.Insulation Material: PVC
Stranding: 19Item: Building Wire
Country of Origin (subject to change): United States

Description

Building Wire, Wire Size - Wire and Cable 6 AWG, Wire Type - Wire and Cable THHN, Jacket Material - Wire and Cable Nylon, Insulation Material - Wire and Cable PVC, Wire Color White, 65 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.249 In., Packaging Plastic Spool, Voltage 600, Stranding 19, Temp. Rating 194 Degrees F, Standards UL,E34382, Number of Conductors 1

Reviews