Shop Alternate Products
This Product is Discontinued
Southwire
10 AWG 2 Conductor Flat Submersible Pump Cable 500 ft. (Discontinued)
Mfr # 56366202
Zoro # G0569414
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wire Size 10 AWG
- Number of Conductors 2 with Ground
- Length 500 ft.
- Conductor Material Copper
- Temp. Range -4 Degrees to 167 Degrees F