KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10 AWG 3 Conductor Flat Submersible Pump Cable 500 ft.

SOUTHWIRE COMPANY| Zoro #: G0773534| Mfr #: 56366302

$1259.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 600VAC
Nominal Outside Dia.: 0.930"
Temp. Range: -4 Degrees to 167 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773534 Mfr #: 56366302
Max. Voltage: 600VACNominal Outside Dia.: 0.930"
Temp. Range: -4 Degrees to 167 Degrees FInsulation Material (Wire and Cable): PVC
Wire and Cable Item: Flat Submersible Pump CableCable Type (Wire and Cable): THW
Wire Color: Black, Yellow, Red and Green GroundConductor Material: Copper
Wire Size (Wire and Cable): 10 AWGNumber of Conductors: 3 with Ground
Spool Length: 500 ft.Standards: UL
Item: Flat Submersible Pump CableCountry of Origin (subject to change): United States

Description

Flat Submersible Pump Cable, Number of Conductors 3 with Ground, Wire Size - Wire and Cable 10 AWG, Cable Type - Wire and Cable THW, Insulation Material - Wire and Cable PVC, Wire Color Black, Yellow, Red and Green Ground, Spool Length 500 ft., Conductor Material Copper, Max. Voltage 600VAC, Nominal Outside Dia. 0.930 In., Temp. Range -4 Degrees to 167 Degrees F, Standards UL

Reviews