KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12 AWG 2 Conductor Flat Submersible Pump Cable 500 ft.

SOUTHWIRE COMPANY| Zoro #: G1567282| Mfr #: 56366002

$305.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 600VAC
Nominal Outside Dia.: 0.615"
Temp. Range: -4 Degrees to 167 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1567282 Mfr #: 56366002
Max. Voltage: 600VACNominal Outside Dia.: 0.615"
Temp. Range: -4 Degrees to 167 Degrees FInsulation Material (Wire and Cable): PVC
Wire and Cable Item: Flat Submersible Pump CableCable Type (Wire and Cable): THW
Wire Color: Black, Red and Green GroundConductor Material: Copper
Wire Size (Wire and Cable): 12 AWGNumber of Conductors: 2 with Ground
Spool Length: 500 ft.Standards: UL
Item: Flat Submersible Pump CableCountry of Origin (subject to change): United States

Description

Flat Submersible Pump Cable, Number of Conductors 2 with Ground, Wire Size (Wire and Cable) 12 AWG, Cable Type (Wire and Cable) THW, Insulation Material (Wire and Cable) PVC, Wire Color Black, Red and Green Ground, Spool Length 500 ft., Conductor Material Copper, Max. Voltage 600VAC, Nominal Outside Dia. 0.615 In., Temp. Range -4 Degrees to 167 Degrees F, Standards UL

Reviews