12 AWG 3 Conductor Flat Submersible Pump Cable 500 ft.

SOUTHWIRE COMPANY| Zoro #: G2339407| Mfr #: 56366102

$450.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL
Conductor Material: Copper
Max. Voltage: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339407 Mfr #: 56366102
Standards: ULConductor Material: Copper
Max. Voltage: 600VACNominal Outside Dia.: 0.830"
Insulation Material (Wire and Cable): PVCWire and Cable Item: Flat Submersible Pump Cable
Cable Type (Wire and Cable): THWNumber of Conductors: 3 with Ground
Spool Length: 500 ft.Temp. Range: -4 Degrees to 167 Degrees F
Wire Color: Black, Yellow, Red and Green GroundItem: Flat Submersible Pump Cable
Wire Size (Wire and Cable): 12 AWGCountry of Origin (subject to change): United States

Description

Flat Submersible Pump Cable, Number of Conductors 3 with Ground, Wire Size (Wire and Cable) 12 AWG, Cable Type (Wire and Cable) THW, Insulation Material (Wire and Cable) PVC, Wire Color Black, Yellow, Red and Green Ground, Spool Length 500 ft., Conductor Material Copper, Max. Voltage 600VAC, Nominal Outside Dia. 0.830 In., Temp. Range -4 Degrees to 167 Degrees F, Standards UL

Reviews