KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

14 AWG 3 Conductor Solid Metal Clad Armored Cable 600V SLVR

SOUTHWIRE COMPANY| Zoro #: G1270184| Mfr #: 55527301

$229.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 15
Nominal Outside Dia.: 0.410"
Stranded / Solid: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1270184 Mfr #: 55527301
Max. Amps: 15Nominal Outside Dia.: 0.410"
Stranded / Solid: SolidJacket Material (Wire and Cable): Aluminum
Number of Conductors: 3 with Bare AL GroundJacket Color: Silver
Spool Length: 250 ft.Wire and Cable Item: Metal Clad Armored Cable
Cable Type (Wire and Cable): MCapWire Size (Wire and Cable): 14 AWG
Voltage: 600VStandards: UL
Item: Metal Clad Armored CableCountry of Origin (subject to change): Multiple

Description

Metal Clad Armored Cable, Number of Conductors 3 with Bare AL Ground, Wire Size - Wire and Cable 14 AWG, Cable Type - Wire and Cable MCap, Jacket Material - Wire and Cable Aluminum, Jacket Color Silver, Spool Length 250 ft., Stranded / Solid Solid, Nominal Outside Dia. 0.410 In., Voltage 600V, 15 Max. Amps, Standards UL

Reviews