Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Machine Tool Wire, 10 AWG, 30 Amps, Red

SOUTHWIRE COMPANY| Zoro #: G0224865| Mfr #: 65332901

$152.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Hookup Wire
Stranding: 104
Spool Length: 500 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224865 Mfr #: 65332901
Item: Hookup WireStranding: 104
Spool Length: 500 ft.Max. Amps: 30
Insulation Material: PVCNominal Outside Dia.: 0.176"
Wire Color: RedWire Size: 10 AWG
Temp. Rating: 194 Degrees FStandards: UL
Wire Type: MTWStranded / Solid: Stranded
Country of Origin (subject to change): United States

Description

Machine Tool Wire, 10 AWG, Max. Amps 30, Wire Color Red, Nominal Outside Dia. 0.176 In., Spool Length 500 ft., Wire Type MTW, Stranded / Solid Stranded, Stranding 104, Insulation Material PVC, Temp. Rating 194 Degrees F, Standards UL

Reviews