Machine Tool Wire, 10 AWG, 30 Amps, White

SOUTHWIRE COMPANY| Zoro #: G0224856| Mfr #: 65331101

$152.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Hookup Wire
Stranding: 104
Spool Length: 500 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224856 Mfr #: 65331101
Item: Hookup WireStranding: 104
Spool Length: 500 ft.Max. Amps: 30
Insulation Material: PVCNominal Outside Dia.: 0.176"
Wire Color: WhiteWire Size: 10 AWG
Temp. Rating: 194 Degrees FStandards: UL
Wire Type: MTWStranded / Solid: Stranded
Country of Origin (subject to change): United States

Description

Machine Tool Wire, 10 AWG, Max. Amps 30, Wire Color White, Nominal Outside Dia. 0.176 In., Spool Length 500 ft., Wire Type MTW, Stranded / Solid Stranded, Stranding 104, Insulation Material PVC, Temp. Rating 194 Degrees F, Standards UL

Reviews