Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Machine Tool Wire, 12 AWG, 20 Amps, Blue

SOUTHWIRE COMPANY| Zoro #: G0224777| Mfr #: 65328701

$96.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Hookup Wire
Stranding: 65
Spool Length: 500 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224777 Mfr #: 65328701
Item: Hookup WireStranding: 65
Spool Length: 500 ft.Max. Amps: 20
Insulation Material: PVCNominal Outside Dia.: 0.154"
Wire Color: BlueWire Size: 12 AWG
Temp. Rating: 194 Degrees FStandards: UL
Wire Type: MTWStranded / Solid: Stranded
Country of Origin (subject to change): United States

Description

Machine Tool Wire, 12 AWG, Max. Amps 20, Wire Color Blue, Nominal Outside Dia. 0.154 In., Spool Length 500 ft., Wire Type MTW, Stranded / Solid Stranded, Stranding 65, Insulation Material PVC, Temp. Rating 194 Degrees F, Standards UL

Reviews