WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hookup Wire, 12 AWG, 20 Amps, Orange

SOUTHWIRE COMPANY| Zoro #: G0224804| Mfr #: 61130001

$104.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Hookup Wire
Stranding: 65
Spool Length: 500 ft.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0224804 Mfr #: 61130001
Item: Hookup WireStranding: 65
Spool Length: 500 ft.Max. Amps: 20
Insulation Material: PVCNominal Outside Dia.: 0.154"
Wire Color: OrangeWire Size: 12 AWG
Temp. Rating: 194 Degrees FStandards: UL
Wire Type: MTWStranded / Solid: Stranded
Country of Origin (subject to change): United States

Product Description

Machine Tool Wire, 12 AWG, Max. Amps 20, Wire Color Orange, Nominal Outside Dia. 0.154 In., Spool Length 500 ft., Wire Type MTW, Stranded / Solid Stranded, Stranding 65, Insulation Material PVC, Temp. Rating 194 Degrees F, Standards UL

Product Reviews