Machine Tool Wire, 14 AWG, 15 Amps, Pink

SOUTHWIRE COMPANY| Zoro #: G0224734| Mfr #: 69235001

$79.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire Size: 14 AWG
Wire Type: MTW
Nominal Outside Dia.: 0.137"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224734 Mfr #: 69235001
Wire Size: 14 AWGWire Type: MTW
Nominal Outside Dia.: 0.137"Insulation Material: PVC
Wire Color: PinkSpool Length: 500 ft.
Temp. Rating: 194 Degrees FStranding: 41
Max. Amps: 15Item: Hookup Wire
Stranded / Solid: StrandedStandards: UL
Country of Origin (subject to change): United States

Description

Building Wire, Wire Size 14 AWG, Spool Length 500 ft., Wire Type MTW, Wire Color Pink, Nominal Outside Dia. 0.137 In., Voltage 600, Insulation Material PVC, Stranded / Solid Stranded, Max. Amps 15, Standards UL

Reviews