Machine Tool Wire, 14 AWG, 15 Amps, White

SOUTHWIRE COMPANY| Zoro #: G0224655| Mfr #: 65315401

$77.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Insulation Material: PVC
Nominal Outside Dia.: 0.137"
Wire Type: MTW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224655 Mfr #: 65315401
Insulation Material: PVCNominal Outside Dia.: 0.137"
Wire Type: MTWWire Size: 14 AWG
Stranded / Solid: StrandedStranding: 41
Item: Hookup WireMax. Amps: 15
Temp. Rating: 194 Degrees FStandards: UL
Wire Color: WhiteSpool Length: 500 ft.
Country of Origin (subject to change): United States

Description

Building Wire, Wire Size 14 AWG, Spool Length 500 ft., Wire Type MTW, Wire Color White, Nominal Outside Dia. 0.137 In., Voltage 600, Insulation Material PVC, Stranded / Solid Stranded, Max. Amps 15, Standards UL

Reviews