Machine Tool Wire, 14 AWG, 15 Amps, Yellow

SOUTHWIRE COMPANY| Zoro #: G0224682| Mfr #: 65318801

$77.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Hookup Wire
Stranding: 41
Spool Length: 500 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224682 Mfr #: 65318801
Item: Hookup WireStranding: 41
Spool Length: 500 ft.Max. Amps: 15
Insulation Material: PVCNominal Outside Dia.: 0.137"
Wire Color: YellowWire Size: 14 AWG
Temp. Rating: 194 Degrees FStandards: UL
Wire Type: MTWStranded / Solid: Stranded
Country of Origin (subject to change): United States

Description

Machine Tool Wire, 14 AWG, Max. Amps 15, Wire Color Yellow, Nominal Outside Dia. 0.137 In., Spool Length 500 ft., Wire Type MTW, Stranded / Solid Stranded, Stranding 41, Insulation Material PVC, Temp. Rating 194 Degrees F, Standards UL

Reviews