Machine Tool Wire, 16 AWG, 8 Amps, Gray

SOUTHWIRE COMPANY| Zoro #: G0224585| Mfr #: 65313901

$51.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire Size: 16 AWG
Wire Type: MTW
Nominal Outside Dia.: 0.121"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224585 Mfr #: 65313901
Wire Size: 16 AWGWire Type: MTW
Nominal Outside Dia.: 0.121"Insulation Material: PVC
Wire Color: GraySpool Length: 500 ft.
Temp. Rating: 194 Degrees FStranding: 26
Max. Amps: 8Item: Hookup Wire
Stranded / Solid: StrandedStandards: UL
Country of Origin (subject to change): United States

Description

Building Wire, Wire Size 16 AWG, Spool Length 500 ft., Wire Type MTW, Wire Color Gray, Nominal Outside Dia. 0.121 In., Voltage 600, Insulation Material PVC, Stranded / Solid Stranded, Max. Amps 8, Standards UL

Reviews