Machine Tool Wire, 16 AWG, 8 Amps, Orange

SOUTHWIRE COMPANY| Zoro #: G0224576| Mfr #: 65308901

$50.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Hookup Wire
Stranding: 26
Spool Length: 500 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224576 Mfr #: 65308901
Item: Hookup WireStranding: 26
Spool Length: 500 ft.Max. Amps: 8
Insulation Material: PVCNominal Outside Dia.: 0.121"
Wire Color: OrangeWire Size: 16 AWG
Temp. Rating: 194 Degrees FStandards: UL
Wire Type: MTWStranded / Solid: Stranded
Country of Origin (subject to change): United States

Description

Machine Tool Wire, 16 AWG, Max. Amps 8, Wire Color Orange, Nominal Outside Dia. 0.121 In., Spool Length 500 ft., Wire Type MTW, Stranded / Solid Stranded, Stranding 26, Insulation Material PVC, Temp. Rating 194 Degrees F, Standards UL

Reviews