WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hookup Wire, 16 AWG, 8 Amps, Purple

SOUTHWIRE COMPANY| Zoro #: G0224603| Mfr #: 65920101

$50.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Hookup Wire
Stranding: 26
Spool Length: 500 ft.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0224603 Mfr #: 65920101
Item: Hookup WireStranding: 26
Spool Length: 500 ft.Max. Amps: 8
Insulation Material: PVCNominal Outside Dia.: 0.121"
Wire Color: PurpleWire Size: 16 AWG
Temp. Rating: 194 Degrees FStandards: UL
Wire Type: MTWStranded / Solid: Stranded
Country of Origin (subject to change): United States

Product Description

Machine Tool Wire, 16 AWG, Max. Amps 8, Wire Color Purple, Nominal Outside Dia. 0.121 In., Spool Length 500 ft., Wire Type MTW, Stranded / Solid Stranded, Stranding 26, Insulation Material PVC, Temp. Rating 194 Degrees F, Standards UL

Product Reviews