Southwire
Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Yellow, PVC Insulation
Mfr # 411020502
Zoro # G0224567
$90.93
9% off
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation AWM, MTW, TEW
- Wire Size 16 AWG
- Length 500 ft
- Voltage 600 V
- Jacket Color Yellow
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation 11587383
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Gray, Nylon Jacket, PVC Insulation 58018604
- SOUTHWIRE 500'BLK 4 Str BLDG Wire, 500PK 20499001
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Yellow, PVC Insulation 411050502
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation 23212401
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Gray, PVC Insulation 411010509
- SOUTHWIRE Romex Building Wire, 12 AWG Wire, 2 -Conductor, 20 m L, Copper Conductor, PVC Insulation, Nylon Sheath 47230820
- SOUTHWIRE Romex 12/3UF-WGX100 Building Wire 13058323
- SOUTHWIRE 500'GRN 12 Sol BLDGWire, 500PK 11591558
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Black, Nylon Jacket, PVC Insulation 58026504
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation 24348501
- Southwire Building Wire