Southwire
Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Brown, PVC Insulation
Mfr # 411010507
Zoro # G0224515
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation AWM, MTW, TEW
- Wire Size 18 AWG
- Length 500 ft
- Voltage 600 V
- Jacket Color Brown
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, White, PVC Insulation 411050501
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation 22977306
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation 20488301
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Red, PVC Insulation 411050504
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation 26067901
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Orange, PVC Insulation 411030503
- SOUTHWIRE Romex Sheathed Cable, 12 Awg Wire, 3 -Conductor, 100 Ft L, Copper Conductor, Pvc Insulation 12/3NM-WGX100
- SOUTHWIRE Building Wire, 12 AWG Wire, 1 -Conductor, 300 m L, Copper Conductor, PVC Sheath, Black Sheath 47205003
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Beige, Nylon Jacket, PVC Insulation 32012705
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Blue, PVC Insulation C2064A.12.07
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation 37106271
- Southwire Building Wire