Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Machine Tool Wire, 18 AWG, 6 Amps, Gray

SOUTHWIRE COMPANY| Zoro #: G0224542| Mfr #: 65304801

$38.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hookup Wire
Stranding: 16
Spool Length: 500 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224542 Mfr #: 65304801
Item: Hookup WireStranding: 16
Spool Length: 500 ft.Max. Amps: 6
Insulation Material: PVCNominal Outside Dia.: 0.107"
Wire Color: GrayWire Size: 18 AWG
Temp. Rating: 194 Degrees FStandards: UL
Wire Type: MTWStranded / Solid: Stranded
Country of Origin (subject to change): United States

Description

Machine Tool Wire, 18 AWG, Max. Amps 6, Wire Color Gray, Nominal Outside Dia. 0.107 In., Spool Length 500 ft., Wire Type MTW, Stranded / Solid Stranded, Stranding 16, Insulation Material PVC, Temp. Rating 194 Degrees F, Standards UL

Reviews