Machine Tool Wire, 18 AWG, 6 Amps, Pink

SOUTHWIRE COMPANY| Zoro #: G0224551| Mfr #: 55985802

$38.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulation Material: PVC
Nominal Outside Dia.: 0.107"
Wire Type: MTW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224551 Mfr #: 55985802
Insulation Material: PVCNominal Outside Dia.: 0.107"
Wire Type: MTWWire Size: 18 AWG
Stranded / Solid: StrandedStranding: 16
Item: Hookup WireMax. Amps: 6
Temp. Rating: 194 Degrees FStandards: UL
Wire Color: PinkSpool Length: 500 ft.
Country of Origin (subject to change): United States

Description

Building Wire, Wire Size 18 AWG, Spool Length 500 ft., Wire Type MTW, Wire Color Pink, Nominal Outside Dia. 0.107 In., Voltage 600, Insulation Material PVC, Stranded / Solid Stranded, Max. Amps 6, Standards UL

Reviews