Machine Tool Wire, 18 AWG, 6 Amps, Purple

SOUTHWIRE COMPANY| Zoro #: G0224524| Mfr #: 66088601

$37.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hookup Wire
Stranding: 16
Spool Length: 500 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224524 Mfr #: 66088601
Item: Hookup WireStranding: 16
Spool Length: 500 ft.Max. Amps: 6
Insulation Material: PVCNominal Outside Dia.: 0.107"
Wire Color: PurpleWire Size: 18 AWG
Temp. Rating: 194 Degrees FStandards: UL
Wire Type: MTWStranded / Solid: Stranded
Country of Origin (subject to change): United States

Description

Machine Tool Wire, 18 AWG, Max. Amps 6, Wire Color Purple, Nominal Outside Dia. 0.107 In., Spool Length 500 ft., Wire Type MTW, Stranded / Solid Stranded, Stranding 16, Insulation Material PVC, Temp. Rating 194 Degrees F, Standards UL

Reviews