Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Machine Tool Wire, 8 AWG, 50 Amps, Red

SOUTHWIRE COMPANY| Zoro #: G0183592| Mfr #: 61127502

$265.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Insulation Material: PVC
Nominal Outside Dia.: 0.233"
Wire Type: MTW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0183592 Mfr #: 61127502
Insulation Material: PVCNominal Outside Dia.: 0.233"
Wire Type: MTWWire Size: 8 AWG
Stranded / Solid: StrandedStranding: 19
Item: Hookup WireMax. Amps: 50
Temp. Rating: 194 Degrees FStandards: UL
Wire Color: RedSpool Length: 500 ft.
Country of Origin (subject to change): United States

Description

Building Wire, Wire Size 8 AWG, Spool Length 500 ft., Wire Type MTW, Wire Color Red, Nominal Outside Dia. 0.233 In., Voltage 600, Insulation Material PVC, Stranded / Solid Stranded, Max. Amps 50, Standards UL

Reviews