10 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR

SOUTHWIRE COMPANY| Zoro #: G0703437| Mfr #: 55527501

$332.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 30
Nominal Outside Dia.: 0.485"
Stranded / Solid: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703437 Mfr #: 55527501
Max. Amps: 30Nominal Outside Dia.: 0.485"
Stranded / Solid: SolidJacket Material (Wire and Cable): Aluminum
Number of Conductors: 2 with Bare AL GroundJacket Color: Silver
Spool Length: 250 ft.Wire and Cable Item: Metal Clad Armored Cable
Cable Type (Wire and Cable): MCapWire Size (Wire and Cable): 10 AWG
Voltage: 600VStandards: UL
Item: Metal Clad Armored CableCountry of Origin (subject to change): Multiple

Description

Metal Clad Armored Cable, Number of Conductors 2 with Bare AL Ground, Wire Size - Wire and Cable 10 AWG, Cable Type - Wire and Cable MCap, Jacket Material - Wire and Cable Aluminum, Jacket Color Silver, Spool Length 250 ft., Stranded / Solid Solid, Nominal Outside Dia. 0.485 In., Voltage 600V, 30 Max. Amps, Standards UL

Reviews