BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR

SOUTHWIRE COMPANY| Zoro #: G1676832| Mfr #: 55510301

$168.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stranded / Solid: SolidVoltage: 600VWire Size (Wire and Cable): 12 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676832 Mfr #: 55510301
Stranded / Solid: SolidVoltage: 600V
Wire Size (Wire and Cable): 12 AWGNominal Outside Dia.: 0.430"
Item: Metal Clad Armored CableSpool Length: 250 ft.
Standards: ULWire and Cable Item: Metal Clad Armored Cable
Cable Type (Wire and Cable): MCapJacket Color: Silver
Max. Amps: 20Number of Conductors: 2 with Bare AL Ground
Jacket Material (Wire and Cable): AluminumCountry of Origin (subject to change): Multiple

Description

Metal Clad Armored Cable, Number of Conductors 2 with Bare AL Ground, Wire Size - Wire and Cable 12 AWG, Cable Type - Wire and Cable MCap, Jacket Material - Wire and Cable Aluminum, Jacket Color Silver, Spool Length 250 ft., Stranded / Solid Solid, Wire Color Black, White, Green, Nominal Outside Dia. 0.430 In., Voltage 600V, 20 Max. Amps, Standards UL

Reviews