KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12 AWG 3 Conductor Solid Metal Clad Armored Cable 600V SLVR

SOUTHWIRE COMPANY| Zoro #: G1250426| Mfr #: 55510401

$223.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Amps: 20
Nominal Outside Dia.: 0.445"
Stranded / Solid: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1250426 Mfr #: 55510401
Max. Amps: 20Nominal Outside Dia.: 0.445"
Stranded / Solid: SolidJacket Material (Wire and Cable): Aluminum
Number of Conductors: 3 with Bare AL GroundJacket Color: Silver
Spool Length: 250 ft.Wire and Cable Item: Metal Clad Armored Cable
Cable Type (Wire and Cable): MCapWire Size (Wire and Cable): 12 AWG
Voltage: 600VStandards: UL
Item: Metal Clad Armored CableCountry of Origin (subject to change): Multiple

Description

Metal Clad Armored Cable, Number of Conductors 3 with Bare AL Ground, Wire Size - Wire and Cable 12 AWG, Cable Type - Wire and Cable MCap, Jacket Material - Wire and Cable Aluminum, Jacket Color Silver, Spool Length 250 ft., Stranded / Solid Solid, Nominal Outside Dia. 0.445 In., Voltage 600V, 20 Max. Amps, Standards UL

Reviews