14 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR

SOUTHWIRE COMPANY| Zoro #: G2451522| Mfr #: 55527201

$160.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL
Voltage: 600V
Jacket Material (Wire and Cable): Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2451522 Mfr #: 55527201
Standards: ULVoltage: 600V
Jacket Material (Wire and Cable): AluminumNominal Outside Dia.: 0.400"
Wire and Cable Item: Metal Clad Armored CableCable Type (Wire and Cable): MCap
Number of Conductors: 2 with Bare AL GroundSpool Length: 250 ft.
Stranded / Solid: SolidItem: Metal Clad Armored Cable
Max. Amps: 15Wire Size (Wire and Cable): 14 AWG
Jacket Color: SilverCountry of Origin (subject to change): Multiple

Description

Metal Clad Armored Cable, Number of Conductors 2 with Bare AL Ground, Wire Size - Wire and Cable 14 AWG, Cable Type - Wire and Cable MCap, Jacket Material - Wire and Cable Aluminum, Jacket Color Silver, Spool Length 250 ft., Stranded / Solid Solid, Wire Color Black, White, Green, Nominal Outside Dia. 0.400 In., Voltage 600V, 15 Max. Amps, Standards UL

Reviews